missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Mobile Wood Cabinet, 24 in. Wide
Fisherbrand™ Mobile Wood Cabinets bring quality, warmth and durability to your laboratory.
$10304.79 - $10935.86
Specifications
Cabinet Type | Mobile |
---|---|
Certifications/Compliance | SEFA 8 |
Depth (English) | 22.875 in. |
Depth (Metric) | 58.1 cm |
Height (English) | 32.5 in. |
Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
FB3618MCM1
|
N/A | Natural Stain | Maple Veneer |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
FB3618MCM2
|
N/A | Honey Stain | Maple Veneer |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
FB3618MCM3
|
N/A | Amber Stain | Maple Veneer |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
FB3618MCM4
|
N/A | Auburn Stain | Maple Veneer |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
FB3618MCM5
|
N/A | Harvest Stain | Maple Veneer |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
FB3618MCM7
|
N/A | Mocha Stain | Maple Veneer |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
FB3618MCO1
|
N/A | Natural Stain | Oak Veneer |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
FB3618MCO2
|
N/A | Honey Stain | Oak Veneer |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
FB3618MCO3
|
N/A | Amber Stain | Oak Veneer |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
FB3618MCO4
|
N/A | Auburn Stain | Oak Veneer |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
FB3618MCO5
|
N/A | Harvest Stain | Oak Veneer |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
FB3618MCO7
|
N/A | Mocha Stain | Oak Veneer |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Mobile Wood Cabinet Height (32.5 in.) tall (including casters)
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Cabinets have a full flush overlay design with squared edges.
- They are vertically grain matched and are stained inside and out.
- Mobile cabinets include heavy duty 3 in. locking swivel casters and counter weighted anti-tip design.
- Optional work surface sold separately
Compliance
SEFA 8
Specifications
Mobile | |
22.875 in. | |
32.5 in. | |
3 | |
24 in. | |
Mobile Storage Cabinet |
SEFA 8 | |
58.1 cm | |
82.6 cm | |
2 years | |
61 cm |