missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heidolph™ Model 5075EL Laboratory Sterilizer
Heidolph™ Model 5075EL Laboratory Sterilizer designed specifically for steam sterilization of laboratory equipment
Supplier: Heidolph™ 023210675
Description
- Chamber: 19.6 in. diameter size
- Depth:29.5 in.
- Unit comes standard with a printer
- Designed specifically for laboratory applications
- Runs at 3-phase 230 V
Specifications
10 A | |
30.7 in. | |
160 L | |
Steam Sterilization | |
Three Phase | |
203 kg | |
230 V | |
12.6 in. | |
311.618 kg |
78 cm | |
42 gal. | |
50 x 75 cm | |
5075EL | |
447.5 lb. | |
Included | |
6600 w | |
32 cm | |
44.1 x 33.9 x 29.1 in. |