missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Model Plant Cell
The detailed 3D rendering of a greatly magnified plant cell, with its vibrantly colored cell structures and organelles, is ideal for studying the structure and function of the various features of a plant cell.
Supplier: Eisco™ BM0114A
Description
The model includes the peroxisome, Golgi apparatus, nucleus, nucleolus, nuclear envelope, endoplasmic reticulum, ribosomes, chloroplast, cytoskeleton, cell wall, plasma membrane, mitochondria, vacuole, and cytoplasm. Key features are colored and numbered for comparison with the key that is included. This model provides a visually and kinesthetically effective method for studying the structure and function of the various cell structures and organelles of a plant cell.
- Vividly hand painted
- Model Dimensions: 11.5 x 10 x 2 in.
- Identification Key Card Included
- Greatly Enlarged
- Base Dimensions: 16 x 12 x 1 in.
Specifications
Plant Cell Model | |
Model: 292 x 254 x 51 mm (11.5 X 10 X 2 in.) Base: 407 x 305 x 26 mm (16 X 12 X 1 in.) | |
Identification Key Card | |
Polymer |