Learn More
Modulus Data Systems™ DIFFCOUNT™ III Electronic Differential Tally Counters
Microprocessor-controlled differential cell counter designed specifically for hematology laboratory
$2022.22 - $2371.48
Specifications
| Display Type | LCD |
|---|---|
| Depth (English) | 9 in. |
| Depth (Metric) | 23cm |
| Height (English) | 2.25 in. |
| Height (Metric) | 6cm |
| Catalog Number | Mfr. No. | Product Type | Voltage | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Voltage | Price | Quantity | ||||
|
10-033-25
|
Modulus Data Systems™
10312P |
Diff Cell Counter (12-channel) | 110/125V |
Each for $2,371.48
|
|
||||
|
02-669-48B
|
Modulus Data Systems™
10308 |
Diff Cell Counter (8-channel) | 110V |
Each for $2,028.61
|
|
||||
|
02-669-48C
|
Modulus Data Systems™
10312 |
Diff Cell Counter (12-channel) | 110V |
Each for $2,022.22
|
|
||||
Description
Microprocessor-controlled differential cell counter designed specifically for hematology laboratory
- Displays all channels simultaneously with large digits on bright backlit LCD display
- Hermetically sealed switches prevent count anomalies resulting from powdered gloves or other contaminants
- Compact keyboard with “soft-touch” keys facilitates increased counting speed
- Key assignment overlays available separately
- Alarm actuates every 100 counts with optional 100-count lockout
- Calculates percent and absolute WBC values with count correction
- Operating temperature range: 0° to 49°C (32° to 120°F)
Model 10-308 feature eight counting keys, plus PERCENT, COUNT, and CLEAR keys. Counting and total displays have three digits
Model 10-312 and 10-312P feature 12 counting keys, plus PERCENT, COUNT, WBC, and CLEAR keys. Each counting channel displays two digits; total displays three digits. Model 10-312P includes a RS-232 printer port.
Specifications
| LCD | |
| 23cm | |
| 6cm | |
| 15cm | |
| 5w |
| 9 in. | |
| 2.25 in. | |
| 6 in. | |
| 50/60Hz |