missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Moldex™ 4600 Series AirWave™ N95 Disposable Respirators
General-purpose N95 respirators feature an exclusive easy-breathing wave design. SmartStrap™ allows respirator to hang around the neck when not in use.
Supplier: Moldex™ 4601
Description
- 100% PVC-free
- Ideal where unvalved respirators are preferred
- SmartStrap™ is adjustable and convenient
- Dura-Mesh™ shell resists collapsing in regular use as well as under hot and humid conditions
- Pinch-free nose bridge with a soft foam nose cushion provides additional comfort and allows the mask to seal easily
- Long lasting
- Available in medium/large and small sizes
Specifications
N - Not Resistant to Oil | |
NIOSH 42 CFR 84, N95 | |
Single-use | |
Dura-Mesh | |
Small | |
95% | |
Cloth | |
Foam cushion | |
10/Pk. | |
SmartStrap™ |
ANSI/ISEA 110-2009, Section 7.11.1 | |
Cup/Molded | |
N95 | |
General Purpose Particulate Respirator | |
No | |
Woodworking, demolition, food manufacturing | |
4601 | |
Molded nose bridge | |
Non-sterile | |
No |