missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Moldex™ Pura-Fit™ PlugStation™ Ear Plug Dispenser
Pura-Fit™ PlugStation™ dispensers are pre-filled with ear plugs and are convenient for any work environment. Easy access, wall-mountable unit will help ensure compliance. When the PlugStation is empty, simply dispose of it and hang a new one.
$26.01 - $154.30
Specifications
Includes | Mounting Hardware |
---|---|
ANSI S3.1974 | Yes |
CSA Z94.2 | Class AL |
Size | Universal |
For Use With (Application) | Easy Access to Hearing Protection for Workers and Facility Visitors in Reception Areas, Break Rooms, Workstations, and Other Noisy Environments. |
Includes: Wall-mount hardware.
Catalog Number | Mfr. No. | Corded | Holds | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Corded | Holds | Price | Quantity | ||||
19-003-409A
|
Moldex™
MDX6844 |
Uncorded | 250 Pairs |
Pack of 250 Pair for $26.01
Case of 6 Pack for $156.06
|
|
||||
19-003-409B
|
Moldex™
MDX6845 |
Uncorded | 500 Pairs |
Pack of 500 Pair for $154.30
Case of 4 Pack for $582.88
|
|
||||
19-384-354
|
Moldex™
6882 |
Corded | 150 Pairs |
Pack of 150 Each for $87.18
Case of 4 Pack for $348.72
|
|
||||
Description
- Holds Pura-Fit™ disposable ear plugs
- PlugStations™ are sealed to ensure ear plugs stay clean and sanitary
- High visibility to increase compliance
- Dispenses one pair at a time to eliminate wasteful grabbing
- Includes mounting bracket
Specifications
Mounting Hardware | |
Class AL | |
Easy Access to Hearing Protection for Workers and Facility Visitors in Reception Areas, Break Rooms, Workstations, and Other Noisy Environments. | |
Dispenser | |
Green | |
Bullet | |
PVC-free Plastic |
Yes | |
Universal | |
Yes | |
Foam | |
33 dB | |
Single-use | |
Wall Mountable |