Learn More
Invitrogen™ ER-Tracker™ Red (BODIPY™ TR Glibenclamide), for live-cell imaging
For live-cell imaging
Supplier: Invitrogen™ E34250
Description
ER-Tracker Red dye is cell-permeant, live-cell stain that is highly selective for the endoplasmic reticulum (ER) that when stained using the protocol provided, the staining pattern is partially retained after fixation with formaldehyde. This stain consists of the green-fluorescent BODIPY TR dye and glibenclamide. Glibenclamide (glyburide) binds to the sulphonylurea receptors of ATP-sensitive K+ channels which are prominent on ER; the pharmacological activity of glibenclamide could potentially affect ER function. Variable expression of sulphonylurea receptors in some specialized cell types may result in non-ER labeling.
Cell Analysis, Cell Structure, Cell Tracing & Tracking, Cellular Imaging, Endoplasmic Reticulum (ER), Immunofluorescence (IF), Immunofluorescence Staining & Detection, Organelle Tracing
Order Info
Shipping Condition: Room Temperature
Specifications
| Red | |
| 587⁄615 | |
| 100 μg | |
| BODIPY, ER-Tracker | |
| BODIPY Dyes | |
| Endoplasmic Reticulum |
| Store in freezer -5°C to -30°C and protect from light. | |
| Fluorescence Microscope | |
| Fluorescence | |
| Room Temperature | |
| Dye |
For Research Use Only. Not for use in diagnostic procedures.