missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Invitrogen™ FluoCells™ Prepared Slide #3 (mouse kidney section with Alexa Fluor™ 488 WGA, Alexa Fluor™ 568 Phalloidin, and DAPI) DFS Item

Multilabeled cell preparations for observation by fluorescence microscopy validated for immunofluorescence

Supplier:  Invitrogen™ F24630

Catalog No. F24630


Explore available promotions

Description

Description

FluoCells prepared slide #3 is ideal for demonstrating the optical sectioning properties of confocal microscopes. Each slide contains a 16 μm cryostat section of mouse kidney stained with Alexa Fluor 488 wheat germ agglutinin (W-11261), Alexa Fluor 568 phalloidin (A-12380) and DAPI (D-1306).

Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)

Order Info

Shipping Condition: Room temperature

Specifications

Specifications

Prepared Microscope Slide
Immunofluorescence
1 Each
Alexa Fluor FluoCells
Store in freezer -5°C to -30°C and protect from light.
Room Temperature
Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.