missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Covidien Monoject™ 20cc Syringes
Bold graduations: 1cc
$241.46 - $241.46
Specifications
Autoclavable | Autoclavable |
---|---|
For Use With (Application) | For use in O.R./procedure packs |
Latex Free | Yes |
Product Type | Monoject™ Standard Syringe |
Graduations | 1 mL |
Catalog Number | Mfr. No. | Connection Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connection Type | Price | Quantity | |||||
05-561-66
|
Covidien
8881520657 |
Luer Lock |
Case of 300 Each for $241.46
|
|
|||||
Description
- Sterile latex-free syringes
- Autoclavable in rigid pack for use in O.R/Procedure Packs
- Robust compact package
Specifications
Autoclavable | |
Yes | |
1 mL | |
Sterile |
For use in O.R./procedure packs | |
Monoject™ Standard Syringe | |
20 mL |