Learn More
Corning™ PYREX™ Motor-Driven Glass Pestle Tissue Grinder
Consist of glass tube and pestle with clearance of 0.15mm
$307.18 - $487.16
Specifications
Sterility | Non-sterile |
---|---|
Material | Borosilicate Glass |
Product Type | Tissue Grinder |
For Use With (Application) | Designed for grinding small samples for pathological and biochemical work |
Top Style | Beaded rim |
Alert:
Operator should wear protective gloves with sufficient thickness to prevent injury in the event of failure of the glass components.
Catalog Number | Mfr. No. | Capacity | Length (English) Tube | Tube Diameter (English) Outside | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Length (English) Tube | Tube Diameter (English) Outside | Price | Quantity | |||
08-414D
|
Corning™
772525 |
1.6 oz., 50 mL | 7.8 in. | 1.06 in. |
Case for $487.16
|
|
|||
08-414A
|
Corning™
772513 |
0.1 oz., 3 mL | 3.9 in. | 0.6 in. |
Each for $307.18
Case of 4 Each for $1,228.72
|
|
|||
08-414B
|
Corning™
772516 |
0.3 oz., 9 mL | 5.9 in. | 0.7 in. |
Each for $322.38
Case of 4 Each for $1,289.52
|
|
|||
Description
These tissue grinders (homogenizers) are used in preparing small samples for pathological and biochemical studies. Designed to be motor-driven. Use a friction clutch to eliminate damage to the pestle from pieces of connective tissue or muscle. The clearance between the ground tube and pestle is approximately 0.15 mm. The parts are ground to a medium grind to insure adequate abrasive qualities, yet deliver a fine homogenous sample.
Specifications
Non-sterile | |
Tissue Grinder | |
Beaded rim |
Borosilicate Glass | |
Designed for grinding small samples for pathological and biochemical work |