missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MP Biomedicals™ Corn (Ground, Yellow)
Used as pet nutrition and natural pet food
Supplier: MP Biomedicals™ 0290141125
Description
Composition (Ingredient, Amount):
- Carbohydrate, 77.1%
- Protein, 8.%
- Fat, 2.3%
- Fiber, 0.8%
- Water, 11.1%
Presentation:
- Yellow and White Granules
Specifications
Animal Diet | |
Granules | |
11.33 kg |
Carbohydrate 77.1%, Protein 8%, Fat 2.3%, Fiber 0.8%, Water 11.1% | |
Used as pet nutrition and natural pet food | |
15°C to 30°C |