missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MP Biomedicals™ Hubbel, Mendel and Wakeman Salt Mixture

Powdered

Supplier:  MP Biomedicals™ 0290283810

 View more versions of this product

Catalog No. ICN90283810


Explore available promotions

Description

Description

This mineral mix does not contain zinc, is low in manganese and phosphorus and has a high calcium to phosphorus ratio.

Designed for use in diets with relatively high casein levels.

Composition (Ingredients, Amount):
 
  • Calcium Carbonate, 54.3%
  • Magnesium Carbonate, 2.5%
  • Magnesium Sulfate•7H2O, 1.6%
  • Sodium Chloride, 6.9%
  • Potassium Chloride, 11.2%
  • Potassium Phosphate Monobasic, 21.2%
  • Ferric Phosphate, 2.05%
  • Potassium Iodide, 0.008%
  • Manganese Sulfate•H2O, 0.035%
  • Sodium Fluoride, 0.1%
  • Aluminum Potassium Sulfate, 0.017%
  • Copper Sulfate•5H2O, 0.09%
Specifications

Specifications

Animal Diet
Powder
10 kg
Calcium Carbonate 54.3%, Ma gnesium Carbonate 2.5%, Ma gnesium Sulfate.7H2O 1.6%, Sodium Chloride 6.9%, Potassium Chloride 11.2%, Potassium Phosphate Monobasic 21.2%, Ferric Phosphate 2.050%, Potassium Iodide 0.008%, Man ganese Sulfate.H2O 0.035%, Sodium Fluoride 0.1%, Aluminum Potassium Sulfate 0.017%, Copper Sulfate.5H2O 0.09%
Formulating animal research diets
15°C to 30°C
Videos
SDS
Documents

Documents

Promotions

Promotions