missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MP Biomedicals™ Lysing Matrix A, 2 mL Tubes

For all sample types except soil for the subsequent isolation of genomic DNA. Lysing Matrix A impact-resistant tubes contain garnet matrix and one 1/4 in. ceramic sphere.

Supplier:  MP Biomedicals™ 116910050

 View more versions of this product

Catalog No. MP116910050


Explore available promotions

Description

Description

  • Tube Size: 2mL
  • Sample Type: Animal tissues, plants, bacteria, yeast, fungi, algae, insects, nematodes
  • Molecule to be Enriched: DNA
  • Grinding matrix is chemically inert and will not bind nucleic acids
Specifications

Specifications

Garnet Matrix, 1/4 in. Ceramic Sphere
Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae
FastPrep instruments or other bead beaters
Lysing Matrix A
Rnase-free
Store at Room Temperature.
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
50 x 2 mL Tubes
Videos
SDS
Documents

Documents

Promotions

Promotions

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.