missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MP Biomedicals™ Lysing Matrix C, 2 mL Tubes
Lysing Matrix C contains 1 mm silica spheres for lysis of yeast and fungi as well as molds, spores and filamentous algae.
$263.46 - $2449.52
Specifications
Bead Type | Silica Spheres |
---|---|
Content And Storage | Store at Room Temperature. |
Sample Type | Yeast, Fungi, Algae |
DNase | Dnase-free |
For Use With (Equipment) | FastPrep instruments or other bead beaters |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
MP116912050
|
MP Biomedicals™
116912050 |
50 x 2 mL Tubes |
Each for $263.46
|
|
|||||
MP116912100
|
MP Biomedicals™
116912100 |
100 x 2 mL Tubes |
Each for $516.31
|
|
|||||
MP116912500
|
MP Biomedicals™
116912500 |
500 x 2 mL Tubes |
Each for $2,449.52
|
|
|||||
Description
Lysing Matrix C contains 1 mm silica spheres and can be used with FastPrep instruments or similar bead beater.
- Tube Size: 2 mL
- Sample Type: Yeast, fungi, mold, spores and filamentous algae
- Bead Type: 1 mm silica spheres
Specifications
Silica Spheres | |
Yeast, Fungi, Algae | |
FastPrep instruments or other bead beaters | |
Lysing Matrix C |
Store at Room Temperature. | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
Rnase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.