missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MP Biomedicals™ Lysing Matrix S, 2 mL Tubes

Lysing Matrix S, 2 mL Tubes are used to break hard or brittle samples with minimal amounts of mechanical shearing. Specialty applications include RNA and protein extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing.

Supplier:  MP Biomedicals™ 116925050

 View more versions of this product

Catalog No. MP116925050


Explore available promotions

Description

Description

  • Matrix Type: S
  • Tube Size: 2mL
  • Sample Type: All samples, tough tissues, skeletal muscle, lung, heart, bone, seeds, spores
  • Molecule to be Enriched: DNA, RNA, proteins, other small molecules
  • Matrix Composition: Matrix S contains stainless steel
Specifications

Specifications

Room Temperature
Nucleic acid isolation and purification
2 mL Tubes
RNase-free
Dnase-free
Lysing matrix S
50 x 2 mL Tubes
SDS
Documents

Documents

Promotions

Promotions

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.