missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MP Biomedicals™ Multitest Slides
For laboratory use
$260.13 - $414.74
Specifications
Material | Fragile Glass |
---|---|
Type | Multitest Slide |
Color | Blue |
For Use With (Application) | Laboratory use |
Catalog Number | Mfr. No. | Well Count | Diameter (Metric) | Diameter (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Well Count | Diameter (Metric) | Diameter (English) | Price | Quantity | |||
ICN6040805
|
MP Biomedicals™
096040805 |
8 | 6 mm | 0.23 in. |
N/A
|
|
|||
ICN6041205
|
MP Biomedicals™
096041205 |
12 | 7 mm | 0.27 in. |
N/A
|
|
|||
ICN6041505
|
MP Biomedicals™
096041505 |
15 | 4 mm | 0.15 in. |
N/A
|
|
|||
Description
- Material: fragile glass
- Numbered
- Blue coating
Specifications
Fragile Glass | |
Multitest Slide | |
Blue | |
Laboratory use |