missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Mr. Frosty™ Freezing Container

Freeze cells in tubes from 1 to 5 mL using this quick-freeze container designed to achieve a rate of cooling very close to -1°C/minute.

Supplier:  Thermo Scientific™ N51000001

 View more versions of this product

Catalog No. 15-350-50


Explore available promotions

Description

Description

Freeze cells in tubes from 1 to 5 mL using the Thermo Scientific™ Mr. Frosty™ Freezing Container. The simple-to-use system is designed to achieve a rate of cooling very close to -1°C/minute, the optimal rate for cell preservation. It holds 12 to 18 tubes, and a screw top lid secures samples inside in the event of accidental container tipping.

Polycarbonate containers with blue high-density polyethylene closure. Gray high-density polyethylene vial holder, foam insert.

  • Holds 12 to 18 tubes and has profile height of 86 or 151mm (3-7/16 to 5-5/16 in.), which saves precious freezer space during the cooling process
  • Screw top lid secures samples inside in the event of accidental container tipping
  • Eliminates unreliable, improvised foam container devices
  • Easy to use—requires only 100% isopropyl alcohol and a mechanical freezer
  • No contact with the alcohol: no wicking, no label removal and no compromise of tube hand printing

Ordering Information:

Containers have 4.75 in. diameter (120mm) closure

Includes:

Requires:

Isopropyl alcohol and a mechanical freezer

Specifications

Specifications

86 mm
Polycarbonate
Clear, Blue Lid
18 Tubes (1.0 to 2.0 mL)
117 mm
Freezing Container
2 mL
-1°C
Videos
SDS
Documents

Documents

Promotions

Promotions