missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MSA™ Econo-Cal™ Calibration Cylinders
Calibration cylinders are recyclable
$1092.52 - $1092.52
Specifications
Capacity (English) | 8.9 gal. |
---|---|
Capacity (Metric) | 34 L |
Type | Calibration Testing Gas |
Pressure Range | 500psi |
Weight (English) | 1 lb. |
Alert:
Reactive gases have an expiration date listed on each cylinder. This is to ensure the highest quality and accuracy for instrument calibration.
Catalog Number | Mfr. No. | Concentration | Components Measured | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Concentration | Components Measured | Price | Quantity | ||||
29811759
|
MSA™
711078 |
25ppm | Ammonia |
Each for $1,092.52
|
|
||||
Description
- Aluminum construction
- Comes in a smaller, more economical 34L (1149.68 oz) size.
- Identical gas fill concentrations and assured reliability with the regulator Model RP
Compliance
Gas mixture in calibration gas cylinders is certified to be prepared gravimetrically, using NIST traceable weights
Specifications
8.9 gal. | |
Calibration Testing Gas | |
1 lb. |
34 L | |
500psi | |
0.45kg |
Expiration date of 12 months