missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Multi Extraction Heating Mantles - 6 Recess Model
Fisherbrand Individually controlled multi extraction heating mantle allows up to 6 round bottom flasks be heated at the same time.
Specifications
For Use With | Round Bottom Flasks |
---|---|
Height (English) | 5.9 in. |
Height (Metric) | 150 mm |
Length (Metric) | 1150 mm |
Voltage | 120 V |
Catalog Number | Mfr. No. | Wattage | Capacity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Wattage | Capacity | Price | Quantity | ||||
10067215
|
N/A | 220w | 250mL (8.4oz.) |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
10067216
|
N/A | 330w | 500mL (16.9oz.) |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Features:
- Heat up to 6 round bottom flasks at same time
- Durable plastic-coated chemical resistant metal housing minimizes damage from spills
- Flexible fiberglass heating element for uniform, even heat
- Individual built-in power controller and LED heater-on indicator light for each recess
- Thermally insulated and grounded for safety
Certifications
CE, RoHS Compliant
Warranty
1-Year
Specifications
Round Bottom Flasks | |
150 mm | |
120 V | |
5-foot (1.5m) long power plug | |
Multi Extraction Heating Mantles - 6 Recess Model | |
Heating of boiling & distilling style round bottom flasks |
5.9 in. | |
1150 mm | |
Standard 3-prong grounded plug (NEMA 5-15) | |
290mm | |
450°C (Max.) | |
50/60Â Hz |