missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Multi-Platform Shaker

Provides a smooth, quiet horizontal orbital motion for mixing in bottles, flasks and beakers

Supplier:  Fisherbrand™ 88861021

 View more versions of this product

Catalog No. 88861021


Explore available promotions

Description

Description

 

  • Variable shaking speed: 50 to 450rpm
  • Holds up to 9.9 lb, and up to 4 pieces of 140 x 140mm sticky mat
  • Automatic load balancing system
  • Continuous or timed operation with automatic switch-off
  • Maximum flexibility with many options of interchangeable accessories
  • Simple set up and easy to operate
  • Display will show last used settings, even after power has been turned off.
  • Continue to run by last set speed and the remaining time when the power recovered.
  • Low voltage power supply provides for safe cold room operation and low energy consumption
  • Operating temperature range of 5 to 40°C allows for use in cold rooms, refrigerators or Non-CO2 incubators

 

Order Info

Photos show optional accessories (sold separately): Flask Clamps, Bottle Holders, Universal Platform with adjustable bars, Tube Racks, or Flat Platform with nonslip rubber mat

Specifications

Specifications

10 mm
Speed Accuracy: ±1 rpm
AC100~240V, 50/60Hz, 0.1A
5°C to 40°C
9.9 lb.
310 x 284 mm
LED
6
4.5 kg
50 to 450 rpm
100/240 V
250mL Flask
US Plug
415 x 293 x 120mm
Aluminum Platform
0 min. to 99:59 hr.
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions