missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Multiple Outlet Strips

A practical and inexpensive way of supplying electricity to your lab equipment.

Supplier:  Customer Channels Group (Ccg) L810

 View more versions of this product

Catalog No. S66848


Explore available promotions

Description

Description

All the casings have a slimline construction with woodgrain side panels and honey beige top. Each outlet strip has screws and cross-slots for easy mounting.

  • Heavy-duty three-wire cord
  • Protected by a circuit breaker to 15 amps, 120V/60Hz
  • Length: 5.9 ft. (1.8m)

Certifications

UL listed

Specifications

Specifications

8 Outlet Box, 1 Master Switch
Ea.
Screws and cross slots for easy mounting, 1.8m, 3-wire cord
38.1 cm
15 A
125 V
Practical and inexpensive way of supplying electricity to your lab equipment
UL
15 in.
125 V 60 Hz
60 Hz
Videos
SDS
Documents

Documents

Promotions

Promotions