missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Arcor Electronics Multiple-Use Bare Copper Wire
Solid soft drawn annealed copper wire
$28.85 - $28.85
Specifications
Certifications/Compliance | QQ-W-343, TYPE S, MIL-W-3861, TYPE S, ASTM-B-3 |
---|---|
Material | Copper |
Product Type | Bare Copper Wire |
For Use With (Application) | For busbar crafts, Metal finishers hanging wire and grounding applications |
Catalog Number | Mfr. No. | Diameter (English) Outer | Gauge | Quantity | Weight (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Outer | Gauge | Quantity | Weight (English) | Price | Quantity | ||
15-545-1B
|
Arcor Electronics
BARE18GA |
0.04 in. | 18 | 199 ft./lb. | 0.25 lb. |
Each for $28.85
Case of 12 Each for $346.20
|
|
||
Description
Solid soft drawn annealed copper wire
- Available in various tempers and sizes
- Uninsulated
For busbar crafts, metal finishers' hanging wire, and grounding applications.
Compliance
Meets QQ-W-343, TYPE S, MIL-W-3861, TYPE S, ASTM™-B-3.
Specifications
QQ-W-343, TYPE S, MIL-W-3861, TYPE S, ASTM-B-3 | |
Copper | |
Bare Copper Wire | |
For busbar crafts, Metal finishers hanging wire and grounding applications |