missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MP Biomedicals™ Myco-Sniff™ Mycoplasma PCR Detection Kit

Designed for sensitive, specific, and rapid detection of mycoplasma.

Supplier:  MP Biomedicals™ 093050201

Catalog No. MP093050201


Explore available promotions

Description

Description

  • Highly sensitive: The detection limit is as low as 20 CFU/mL
  • Wide detection range of mycoplasma: Detect mycoplasma from over 8 genera, including 209 individual species
  • Premixed for ease-of-use: The kit contains all the components for the PCR reaction. Just add template DNA or samples
  • Highly specific: No interference of animal or bacterial DNA
  • Fast: Detection can be achieved within 3 hours
  • Elimination of cross-contamination: 8-MOP prevents cross-contamination from previous PCR products
  • Exogenous internal control: Helps differentiate false negatives due to PCR inhibition or erroneous PCR tests
  • Sample control: Easily verify the effectiveness of template gDNA by checking the amplification of the sample control DNA
Specifications

Specifications

Store at -20°C
Mycoplasma Detection
48 Tests
Mycoplasma
Mycoplasma detection
Videos
SDS
Documents

Documents

Promotions

Promotions