missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MP Biomedicals™ Myco-Sniff-Valid™ Mycoplasma PCR Detection Kit

Validated for sensitive, specific and rapid detection of mycoplasma.

Supplier:  MP Biomedicals™ 093050301

Catalog No. MP093050301


Explore available promotions

Description

Description

  • Highly sensitive: The detection limit is as low as 10 CFU/mL
  • Reliable: Meets European Pharmacopoeia Guidance and Regulation. This test is suitable for product release testing and in-process control. It can replace culture and indicator cell tests
  • Fast: Replaces traditional culture testing with 3 hours PCR test
  • Wide detection range: Detects common cell culture-infecting species of mycoplasma and also other various species of mycoplasma
  • Easy to use: Contains premixed components for the PCR reaction. Just add template DNA or samples
  • Highly specific: No interference of animal or bacterial DNA
  • Exogenous internal control: Helps differentiate false negatives due to PCR inhibition or erroneous PCR testes
  • Sample control: Easily verify the effectiveness of template gDNA by checking the amplification of the sample control DNA
Specifications

Specifications

Store at -20°C
Mycoplasma Detection
48 Tests
Mycoplasma
Mycoplasma detection
Videos
SDS
Documents

Documents

Promotions

Promotions