missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gilson™ MyPIPETMAN™ Select 4 Pipette Kit, P2, P20, P200, P1000
The MyPIPETMAN™ Select 4 Pipette Kit includes pipettes with reinforced ergonomics for optimal use in many protocols and most liquid handling tasks in molecular biology, immunology and cell culture. Included are the most commonly used pipettes: P2, P20, P200, and P1000; plus tips and accessories.
Supplier: Gilson™ F167390
Description
MyPIPETMAN™ Select 4-Pipette Kit includes extra customization accessories (colored windows) are also provided to identify the use of the pipettes for a specific liquid, room, or technique.
- Simply adjust the volume by turning the push button of the pipette with the unique, patented Trilock™ volume-locking system
- Free volume setting position for quick and effortless volume adjustment
- Light ratchet volume setting for precise volume adjustment
- Volume locked position to secure pipetting
- Lightweight and well-balanced, MyPIPETMAN™ Select has an elegant design and an optimized grip
- Built-in ejection system provides reduced tip ejection forces for convenient use throughout the day
- Fully autoclavable without disassembly for maximum convenience and protection from cross-contamination
- Autoclavable plastic tip ejectors, as extra accessories, allow using the pipettes when handling corrosive liquids
- Pipettes have a longer life span and can be used with different kinds of liquids without any risk of damaging the metal tip ejectors
- SINGLE™ pipette holders are also provided in each kit to store each pipette vertically on a wall, protecting the pipette from contamination without taking up any precious bench space
- Includes: 4 MyPIPETMAN™ Select pipettes: P2, P20, P200, and P1000 equipped with metal ejectors, 3 PIPETMAN™ DIAMOND Tips TIPACKS (models: DL10, D200 and D1000), 4 SINGLE pipette holders, 4 white plastic tip ejectors, 6 colored windows (red, yellow, blue, green, white, and dark blue)
Specifications
Yes | |
Blue/White | |
Universal Pipette Tip | |
Polypropylene, Stainless Steel | |
1 | |
Non-sterile | |
1000 μL | |
PCR Ready |
Autoclavable | |
Reusable | |
Ergonomic | |
P2, P20, P200, P1000 | |
Pipetman | |
Pipette Kit | |
1 kg |