missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ mySPIN™ 6 Mini Centrifuge

Our most compact centrifuge, the mySPIN 6 mini centrifuge, is ideal for microfilter cell separations and HPLC samples, with adapters to accommodate all major microcentrifuge tubes.

Supplier:  Thermo Scientific™ 75004061

 View more versions of this product

Catalog No. 75-004-061

Explore available promotions

Description

Description

Bring efficiency and user comfort to your lab stations with the Thermo Scientific mySPIN 6 mini centrifuge. Ergonomic design, tool-free rotors, and quick-spin options make it fast and easy to use. Ideal for microfilter cell separations and HPLC samples, with adapters to accommodate all major microtube and PCR tube styles (2.0, 1.5, 0.5, 0.2 mL) for customized use.

Enjoy convenience at your personal workstation with our most compact centrifuges, featuring:
  • Small footprint for efficient use of lab space
  • Easy operation and palm-shaped lid for left- or right-handed users
  • Quick-spin feature
  • Quiet operation, low vibration
  • Safety features including unit will not operate without lid in place for safety
  • Includes 2 rotors to accommodate 0.2, 0.5, 1.5, 2.0 mL microcentrifuge tubes and PCR strip tubes
  • Tool-free, quick rotor exchange
Specifications

Specifications

6 x 2 mL
2,000 x g
Ambient temperature
Benchtop Centrifuge
mySPIN 6 Mini Centrifuge
2 Years
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
1.6 lb. (0.74 kg)
50/60 Hz
6,000 rpm
51-53 dB(A)
CSA, CE, UL
6 x 1.5/2.0mL tube rotor, 16 x 0.2mL tube rotor (singles or 2 x 8 strip), 6 tube adapters 0.2mL, 6 tube adapters 0.5mL, storage case for rotors and adapters, tube rack, universal power adapter 110-240V 50/60 Hz, with 4 interchangeable plug type
110/240 V 50/60 Hz with 4 interchangeable plug adapters
No
4.1 x 5.0 x 6.0 in. (10.4 x 12.8 x 15.3 cm)
Thermo Scientific
110/240 V
Videos
SDS
Documents

Documents

Promotions

Promotions