Learn More
Leica Microsystems MZ10-F Stereo Microscope
The Leica MZ10-F stereo microscope is a state-of-the-art instrument for precise microscopic observation. Its advanced optics and ergonomic design make it ideal for cell sorting. With exceptional image quality and versatility, the MZ10-F improves efficiency and accuracy in life sciences research.
Supplier: Leica Microsystems 8122663
Description
The Leica MZ10-F stereo microscope is a cutting-edge instrument designed for precision and clarity in microscopic observation. With its advanced optics and ergonomic design, this microscope is particularly well-suited for cell sorting applications. Delivering exceptional image quality and versatility, the Leica MZ10-F enhances the efficiency and accuracy of cell sorting processes, making it an indispensable tool for researchers and professionals in the field of life sciences.
- Magnification range: 8x-80x (1.0x objective, 10x eyepieces)
- Click stop zoom settings
- Triple Beam TM: Separate illumination beam path for fluorescence
- Four position fluorescence filter turret
- Objective thread M65
- 10450103 Leica MZ10 F optics carrier
- 10447137 Eyepiece 10x/23B, adj., eyeglasses x2
- 10450043 Trinocular tube 100% Mseries
- 10450504 Focus drive coarse/fine 420mm M-series
- 10450104 Microscope carrier for MZ-Series
- 10450287 Dust cover (40 x 35 x 75 cm), antistatic
- 10445661 Power cable, 2 m, USA x3
- 10450690 TL3000 Ergo
- 10450242 ST Adapter column on TL Bases
- 10450049 Inc. light base, large w. AntiShock feet
- 10450028 Objective Planapo 1.0x M-series
- 11504264 pE 300 white MB
- 11504269 Fluid light guide Ø3x2000mm / series 380
- 10450588 Filter set ET GFP - MZ10F
- 10450548 Leica LED5000 SLI
- 10450205 Clampcombi light guide highend
- 10447399 Coupling for fluid light guide, EL6000
Specifications
100/240 V | |
Plan Apochromatic | |
Trinocular | |
WF 10X/23 mm, Adjustable |
8X to 80X | |
Educational Microscope | |
LED, Fluorescence |