missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SHOWA™ N-DEX™ Plus 8005PF Nitrile Gloves
Nitrile Gloves are 8 mil thick and three times more resistant to punctures than latex and vinyl.
$17.72 - $19.12
Specifications
Certifications/Compliance | 21 CFR 170-199, FDA, NFPA, OSHA |
---|---|
Applications | Industrial |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
29-635-3569
|
SHOWA™
8005PFS |
Small |
Pack of 50 Each for $17.72
Case of 20 Pack for $323.60
|
|
|||||
19-821-991
|
SHOWA™
8005PFL |
Large |
Pack of 50 Each for $18.36
Case of 20 Pack for $335.20
|
|
|||||
29-635-3570
|
SHOWA™
8005PFXL |
X-Large |
Pack of 50 Each for $19.12
Case of 20 Pack for $349.20
|
|
|||||
Description
- Powder-free, 100% nitrile
- Ideal for a variety of applications including blood drawing, dental hygiene, food preparation, EMS, lab work and pharmaceutical handling
- Patented low-modulus, soft-nitrile formulation offers tactile sensitivity, comfort and dexterity
- Resists a broad range of chemicals in applications where protection from intermittent chemical contact or splash is required
- Ambidextrous
- Reduces hand fatigue
- Single use
- Length: 9.5 in. (24 cm)
- Made in the USA
Specifications
21 CFR 170-199, FDA, NFPA, OSHA | |
1.5 | |
Single-use | |
Yes | |
Powder Free | |
0.20 mm | |
9.5 in. |
Industrial | |
Blue | |
No Texture | |
Nitrile | |
8 mil | |
9 MPa | |
24 cm |