missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ergodyne™ N-Ferno™ 6819BT Be Tenacious Beanie
Cold weather essential featuring an acrylic outer shell and a soft moisture wicking CoolMax™ liner
Supplier: Ergodyne™ 16819BT
Description
- Outside is made of 100% acrylic
- Interior is lined with a lightweight superior moisture wicking polyester for quick-drying comfort in all conditions
- Snug fit keeps heat in when the temperature drops and provides a comfortable way to layer
- Ideal thermal cap to wear underneath a helmet or a hood
- Fits most head sizes
- Measures 8.5 in. high x 9.25 in. wide
- Machine washablw
Specifications
Universal | |
Charcoal | |
Construction, Freight/Baggage, Drilling/Mining, Oil/Gas Refining, Iron/Steel Work, Delivery/Service, Landscaping/Grounds, ColdStorage/Warehousing, Material Handling |
Acrylic | |
6/Cs. |