Learn More
3M™ N95 Particulate Welding Respirators
N95 respirators with Cool Flow™ valve are designed to provide protection for applications such as welding or soldering where metal fumes may be present.
$56.78 - $115.77
Specifications
| Aerosol Type | N - Not Resistant to Oil |
|---|---|
| Assigned Protection Factor (APF) | 10 |
| Certifications/Compliance | ASTM D2859 |
| Certifications (OSHA) | OSHA 1910.134 |
| Color Code | White |
Alert:
Do not exceed maximum use concentration established by regulatory standards. If respirator becomes damaged, soiled, or breathing becomes difficult, leave the contaminated area and dispose of the respirator. Before each use of the product, please inspect for any rips, damage, tears, etc. These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
| Catalog Number | Mfr. No. | Nuisance Odor Relief | Certifications (NIOSH) | Strap Attachment Type | With Faceseal | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Nuisance Odor Relief | Certifications (NIOSH) | Strap Attachment Type | With Faceseal | Price | Quantity | ||
|
19-038-989
|
3M™
7000002112 |
None | NIOSH 42 CFR 84, N95, approval number: TC-84A-1299 | Braided Headbands | No |
N/A
|
|
||
|
19-002710
|
3M™
7000002027 |
None | NIOSH 42 CFR 84, N95, approval number: TC-84A-0454 | Adjustable Buckle Straps | Yes |
N/A
|
|
||
Description
- NIOSH approved N95 rating
- Adjustable M-noseclip
- Flame resistant per modified ASTM D2859
- Recommended for use up to 10X the OSHA PEL or applicable occupational exposure limits, whichever is lower
- For use when welding, torch cutting, soldering, brazing and working with molten metals
- Cool Flow™ exhalation valve
Specifications
| N - Not Resistant to Oil | |
| ASTM D2859 | |
| White | |
| Single-use | |
| Polypropylene, Polyester | |
| Standard | |
| 95% | |
| Yes | |
| None | |
| Non-sterile |
| 10 | |
| OSHA 1910.134 | |
| Cup/Molded | |
| N95 | |
| Particulate Welding Respirator | |
| Yes | |
| Welding, torch cutting, soldering, brazing and working with molten metals | |
| Aluminum | |
| 80/Cs. | |
| No |