Learn More
Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps
Minimize absorption of proteins and food products with this flexible, durable high-purity translucent tubing, ideal for pharmaceutical, laboratory, bioprocess manufacturing and food and beverage applications.
$591.50 - $2,628.07
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Material | Platinum-cured Silicone |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.6 m |
| Packaging Quantity | 25 Pk. |
| Catalog Number | Mfr. No. | Tubing Size | Diameter (Metric) Inner | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Tubing Size | Diameter (Metric) Inner | Price | Quantity | ||||
|
14-176-277
|
Thermo Scientific™
80603016 |
16 | 0.32 cm |
N/A
|
|
||||
|
14-176-278
|
Thermo Scientific™
80603017 |
17 | 0.64 cm |
N/A
|
|
||||
|
14-176-281
|
Thermo Scientific™
80603024 |
24 | 0.64 cm |
N/A
|
|
||||
|
14-176-294
|
Thermo Scientific™
80603173 |
73 | 0.95 cm |
N/A
|
|
||||
|
14-176-295
|
Thermo Scientific™
80603182 |
82 | 1.3 cm |
N/A
|
|
||||
Description
Minimize absorption of proteins and food products with Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps. This flexible and durable tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in pharmacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.
Features:- Tasteless, odorless, non-cytotoxic, non-pyrogenic and non-hemolytic
- Contains no phthalate plasticizers or peroxides that can leach out into transported fluid
- Low binding surface minimizes absorption of proteins and food products
- Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
- Durometer hardness: Shore A, 50
Ordering Information:
Double-bagged in case of 25 ft. (7.6 m)
Note:
Not intended for invasive use.
Specifications
| Autoclavable | |
| 25 ft. | |
| 25 Pk. | |
| 50 (Shore A) | |
| 450°F | |
| Flexible Tubing |
| Platinum-cured Silicone | |
| 7.6 m | |
| Translucent | |
| 4 x OD bend radius | |
| 232°C | |
| 25 Pk. |