missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ 890 FEP Tubing

Conduct demanding lab applications with this 890 tubing, which resists most known chemicals at room temperature and offers high-temperature resistance.

Supplier:  Thermo Scientific™ 80500250

 View more versions of this product

Catalog No. 14-176-179

Explore available promotions

Description

Description

Conduct demanding lab applications with Thermo Scientific™ Nalgene™ 890 Tubing, which resists most known chemicals at room temperature and offers high temperature resistance. Translucent and semi-rigid tubing is also used for demanding lab applications such as chromatography, trace metal analysis, pollution sampling, highly reactive catalyst procedures, metallurgical corrosion testing, pharmaceutical work, dissolutions and hot acid etchings. Food-grade materials comply with 21 CFR 177.1520 for food packaging.

Features:

  • Superior non-stick characteristics that ease movement of viscous, aggressive compounds
  • Can be sterilized by autoclaving, gas, dry heat and disinfectants

Ordering Information:

Packaged in two 25′ (7.6m) lengths per case

.

Specifications

Specifications

Meets FDA 21 CFR 177.1550 for food contact.
3/16 in.
FEP
6.4 mm
15.24 m
0.08 cm
Transparent
8 x OD bend radius
400°F
Semi-rigid Tubing
Autoclavable
4.8 mm
1/4 in.
50 ft.
1/32 in.
Two rolls of tubing 25 ft. in length
58 (Shore D)
140 psig at 73°F (23°C), 70 psig at 185°F (85°C)
205°C
Videos
SDS
Documents

Documents

Promotions

Promotions

Do not sterilize by radiation.