Learn More
Thermo Scientific™ Nalgene™ Boston Round Opaque White HDPE Bottles without Closure: Bulk Pack
Specifically designed for demanding lab use, these reliable, durable bottles are opaque white for use with light-sensitive products and provide excellent chemical resistance.
$1204.55 - $4637.24
Specifications
| Color | Opaque White |
|---|---|
| Description | Narrow-Mouth Boston Round Bottle |
| Material | HDPE |
| Sterility | Non-sterile |
| Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Classs VI. Product meets the requirements for light-resistant containers per USP latest edition. |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
|
02-540-620
|
Thermo Scientific™
3620080001 |
30 mL | 20 mm |
Case of 1000 Each for $3,430.67
|
|
||||
|
02-540-621
|
Thermo Scientific™
3620080002 |
60 mL | 20 mm |
Case of 1000 Each for $4,637.24
|
|
||||
|
02-540-622
|
Thermo Scientific™
3620080004 |
125 mL | 24 mm |
Case of 500 Each for $2,913.94
|
|
||||
|
02-540-623
|
Thermo Scientific™
3620080008 |
250 mL | 24 mm |
Case of 250 Each for $2,118.35
|
|
||||
|
02-540-624
|
Thermo Scientific™
3620080016 |
500 mL | 28 mm |
Case of 125 Each for $1,412.23
|
|
||||
|
02-540-625
|
Thermo Scientific™
3620080032 |
1 L | 38-430 mm |
Case of 50 Each for $1,204.55
|
|
||||
Description
Protect light-sensitive products with chemically resistant Thermo Scientific™ Nalgene™ Boston Round Opaque White HDPE Bottles without Closure. Specifically designed for demanding lab use, these reliable, durable bottles meet the specifications of light-resistant containers per USP requirements, latest edition.
Features:- Durable, uniform walls that are resistant to splitting or puncturing
- Rigid and translucent, with excellent chemical resistance
- Good for freezer use to -100°C
- Leakproof† when used with Nalgene closures
Ordering Information:
Bulk-packed; order closures separately (362150 Series).
Note:
A variety of colored closures are available separately.
Specifications
| Opaque White | |
| HDPE | |
| Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Classs VI. Product meets the requirements for light-resistant containers per USP latest edition. | |
| Narrow | |
| Boston Round Bottle | |
| No |
| Narrow-Mouth Boston Round Bottle | |
| Non-sterile | |
| Yes | |
| Round | |
| Not Included |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.