missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Certified Wide-Mouth HDPE Bottle with Polypropylene Screw Closure

Use this certified wide-mouth HDPE bottle for critical projects where sample containment and transport is of elevated concern. Features include durable construction that withstands the rigors of field operations.

Supplier:  Thermo Scientific™ N3111000

 View more versions of this product

Catalog No. 05-719-357


Explore available promotions

Description

Description

Use for critical projects where sample containment and transport is of elevated concern. Features include durable construction that withstands the rigors of field operations. The icon of quality, Nalgene containers are guaranteed to be leakproof† and break resistant. Recommended for water, waste water, sludge, leachate, and other environmental sample collections, Thermo Scientific™ Nalgene™ Certified Wide-Mouth HDPE Bottles meet EPA Performance Based Specifications for trace metal and water quality parameter analyses.

  • HDPE container with leakproof† polypropylene closure
  • Leakproof† guaranteed
  • Certified to meet EPA Performance Based Specifications for trace metal and water quality parameter analyses
  • Caps assembled onto containers
  • Wide mouth for easy filling and emptying
  • Recommended for collecting a wide variety of environmental sample matrices
  • Available in bulk packs for added economy

Includes:

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals and water quality parameters
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Note:

†The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications

Specifications

32 oz., 1000 mL
32 oz.
Natural
2 in.
5.08 cm
HDPE
Case of 24
Non-sterile
Metals and water quality parameters
Certified
1090 mL
199 mm
Polypropylene
91 mm
1000 mL
Metals and water quality parameters
Nalgene WM HDPE Bottle
3.58 in.
Certified containers come with the following features: Certified to meet or exceed EPA performance-based standards for metals and water quality parameters; Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability;
24
NA
Translucent
White
36.9 oz.
Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
7.83 in.
63 mm
SDS
Documents

Documents

Promotions

Promotions