missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Conical-Bottom Polystyrene Centrifuge Bottle

Easily visualize samples through the transparent polystyrene of this bottle for low-speed, large-volume cell harvesting, pelleting and protein purification.

Supplier:  Thermo Scientific™ 31450175

Catalog No. 05-579-30



Explore available promotions

Description

Description

Easily visualize samples through the transparent polystyrene of the Thermo Scientific™ Nalgene™ Sterile Conical-Bottom Centrifuge Bottle, an economical and disposable solution for low-speed, large-volume cell harvesting, pelleting and protein purification. Well suited for sterile cell cuture applications these conical-bottom centrifuge bottles are the perfect fit with Thermo Scientific™ Fiberlite™ carbon fiber rotors. Bottles are individually wrapped and ready to use.

For use in low-speed refrigerated or non-refrigerated centrifuges up to 5800 ×g.
  • Gamma-radiation sterilized and individually wrapped
  • Molded-in graduations to assist with volume measurements
  • For proper performance, bottles must be filled to at least 80% of total capacity

Requires:

Must be used with Nalgene adapter for conical-bottom centrifuge bottles (DS3126-0175).

Specifications

Specifications

175 mL
Clear
Polystyrene
48
Sterile
Single-use
5800 x g
Centrifuge Bottle
61.5 mm
No
5.91 oz.
Sterile Polystyrene Conical-Bottom Bottle with HDPE Closure
135.6 mm
12
175 mL
Yes
Conical
HDPE
Screw Cap
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions