missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ Deluxe Laboratory Notebook
Keep process records and secure patent protection in Thermo Scientific™ Nalgene™ Deluxe Laboratory Notebooks, featuring 184 high-quality acid-free paper pages.
Supplier: Thermo Scientific™ 65011000
Description
Keep process records and secure patent protection in the Thermo Scientific™ Nalgene™ Deluxe Laboratory Notebook, ideal for research laboratories. These notebooks have 184 high-quality acid-free paper pages, double the pages of our other lab notebooks, with a 1/4 in. grid. The polyethylene cover is water resistant and easy to wipe clean.
- Permanently bound and paginated for data security and traceability
- Letter-sized 8.5 × 11″ (22 × 28cm) pages are permanently bound and sewn
- Pages include place for preparer and witness signatures to aid in securing patent protection
- Overall dimensions: 8.875L × 11.25W × 0.625″H (22.5 × 28.6 × 1.6cm)
Specifications
Acid-free Paper | |
11 in. | |
Burgundy | |
Lab Notebook 186 Paper Pages Gridded 21.6 x 27.9 cm | |
8.8 in. | |
216 mm | |
28.6 mm | |
0.25 in. (6 mm) |
Grid | |
8.5 in. | |
Polyethylene | |
8.5 x 11 in. | |
22.5 mm | |
11.25 in. | |
279 mm | |
6/Pk., 6/Cs. |