missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ Double-Scale PMP Pharmaceutical Graduates
Avoid breakage with transparent and shatterproof double-scale PMP pharmaceutical graduates. Lighter in weight than glass, they provide excellent chemical resistance.
Supplier: Thermo Scientific™ 36730008
Description
Avoid breakage with transparent and shatterproof Thermo Scientific™ Nalgene™ Double-Scale PMP Pharmaceutical Graduates. Lighter in weight than glass, they provide excellent chemical resistance. They are graduated in ounces and milliliters with no meniscus to confuse readings.
- Meet the requirement of ASTM E1094
- Autoclavable (will affect accuracy)
- Graduated
Specifications
7.1 in. | |
Dual Scale mL and ounces | |
Hexagonal | |
250 mL | |
8 oz. | |
12 | |
Autoclavable | |
79.8 mm | |
Conical | |
Pharmaceutical Graduate |
PMP | |
ASTM E1094 | |
180.3 mm | |
±3.4 mL | |
1 | |
8 oz., 250 mL | |
3.14 in. | |
Graduated Cylinder | |
±3.4 mL | |
Graduated Cylinder Pharmaceutical PMP 250mL |