missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Fluorinated HDPE, Carboy with Spigot

For Use With: Ideal for storing and dispensing a variety of solvents; Closure Material: Fluorinated Polypropylene; Color: White

Supplier:  Thermo Scientific™ DS23270050

 View more versions of this product

Catalog No. 02-963-5D

Explore available promotions

Description

Description

Easily fill and clean the Thermo ScientificTM NalgeneTM Rectangular Fluorinated HDPE Carboy with Spigot, which features a wide-mouth opening and a sturdy stainless-steel handle. These Carboys are ideal for storing and dispensing a variety of solvents, and the fluorinated surface (inside and out) improves barrier properties and reduces solvent absorption while enhancing long-term container performance to prevent loss due to permeation.

Features:
  • Molded-in graduations of 1 gallon and 5L increments
  • Molded-in spigot boss provides strength and leak resistance
  • Rectangular shape saves valuable space
  • Graduated

Includes:

ETFE spigot and fluorinated white polypropylene screw closure

Specifications

Specifications

Not Autoclavable
20 L
100 mm
Fluorinated Rectangular Carboy w/Spigot FLPE 20 L
Ideal for storing and dispensing a variety of solvents
Molded-in spigot boss
Fluorinated HDPE
1 Ea.
219 mm
5.3 gal.
Fluorinated Polypropylene
White
86 mm
381 mm
318 mm
1 Ea.
Carboy with Spigot
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions