Learn More
Thermo Scientific™ Nalgene™ Fluorinated HDPE Solvent Wash Bottle
Eliminate risk of leakage with self-venting Thermo Scientific™ Nalgene™ Fluorinated HDPE Solvent Wash Bottles, which keep the solvent in the bottle.
Supplier: Thermo Scientific™ 24210500
Description
Eliminate fluid “self-dispensing” with self-venting Thermo Scientific™ Nalgene™ Fluorinated HDPE Solvent Wash Bottles. Offering low permeability and excellent chemical resistance to many organic solvents, these high density polyethylene squeeze bottles are useful over a temperature range from 0° to 90°C. Bottles are designed to dispense through the top with a wide-mouth closure and stem molded in one piece for easy filling and reliable service. The tip is molded to provide a straight stream with precision control and can be cut back to increase flow. Tight fit of the draw tube and closure prevents separation when squeezing bottle.
- Polypropylene draw tube
- Translucent fluorinated HDPE wash bottle with red polypropylene closure and stem
- Bright red lettering silk-screened on bottle reads “Solvent Wash Bottle” for easy identification and no mix-ups
- Low permeability and excellent chemical resistance to many organic solvents used in HPLC, TLC, and gas chromatography
- Useful over a temperature range from 0° to 90°C (32° to 194°F)
- Wide mouth designed for easy filling
- Tip can be cut back to provide increased flow
- Vented to prevent “self-dispensing” when not in use
Specifications
16 oz., 500 mL | |
16 oz. | |
Fluorinated Solvent Wash Bottle | |
24 | |
Red | |
No | |
Cylindrical | |
Polypropylene | |
Cap |
500 mL | |
Translucent | |
HDPE | |
2 | |
Yes | |
Wide | |
Wash Bottle | |
53 mm | |
Yes |