Learn More
Thermo Scientific™ Nalgene™ HDPE, Carboy with Spigot
For Use With: Store and dispense media, solutions and sterile water; Closure Material: Polypropylene; Color: White
$557.80 - $697.13
Specifications
Autoclavable | Not Autoclavable |
---|---|
Closure Material | Polypropylene |
Closure Size | 100 mm |
Color | White (Opaque) |
Diameter (Metric) Inner Neck | 86 mm |
Description
Thermo Scientific™ Nalgene Rectangular HDPE Carboys have a space-saving design for storing and dispensing media, solutions and sterile water. These carboys feature a stainless-steel handle and a wide-mouth opening for easy filling and cleaning. Tough, rigid and excellent chemical resistance make this carboy a good choice for dispensing stock solutions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.
- With polypropylene spigot and screw closure with TPE gasket
- Wide-mouth opening permits easy filling, transferring and cleaning of carboys
- Molded-in graduations in 1 gallon and 5L increments for ease in dispensing
- Stainless-steel handle for ease in transporting containers
- Molded-in spigot boss provides strength and leak resistance
- Spigot comes with a convenient tubing adapter providing versatility
- Rectangular shape saves valuable space on your benchtop
- Graduated/Leakproof†
- Carboy and Carton are recyclable in many communities
- Manufactured from non-toxic materials
Warning: Do not autoclave this carboy. For autoclavable carboys, choose a Nalgene Polypropylene, Polypropylene copolymer, or Polycarbonate carboy.
Includes:
Polypropylene screw cap, steel handles. † The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Nalgene rugged HDPE carboys are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Nalgene HDPE carboys and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene carboy products are packaged. And at end of product life, please wash and recycle your Nalgene HDPE carboys.
Specifications
Not Autoclavable | |
100 mm | |
86 mm | |
Molded-in spigot boss | |
1 Ea. |
Polypropylene | |
White (Opaque) | |
Store and dispense media, solutions and sterile water | |
HDPE | |
Carboy with Spigot |