missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ HDPE, Jerry Can with Closure

Closure Material: Polypropylene; Color: White

Supplier:  Thermo Scientific™ 22400025

 View more versions of this product

Catalog No. 02-961-50B



Explore available promotions

Description

Description

Pour easily and accurately with the angled integral spout of Thermo Scientific™ Nalgene™ HDPE Jerry Cans, featuring rugged design with wide stance and low center of gravity for greater stability. A molded-in handle and recessed bottom provide a sturdy grip when lifting and pouring while the space-saving rectangular shape optimizes limited storage space.

Key Features:

  • Integral spout long enough for accurate pouring
  • Attached, white polypropylene 53B closure won't get lost
  • Molded in graduations in 1 gal. and 5 L increments for ease in dispensing
  • Graduated, leakproof†

Includes:

  • White polypropylene screw closure
Specifications

Specifications

Not Autoclavable
10 L
Polypropylene
Screw Cap
1.5 in.
9.6 x 7.8 x 14.8 in. (246 x 199 x 376 mm)
HDPE
1 Ea.
Sterile
2.6 gal.
White
53B
White
38 mm
Storage, Transportation ​
6/Cs.
Jerry Can
Videos
SDS
Documents

Documents

Promotions

Promotions

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.