Learn More
Thermo Scientific™ Nalgene™ HDPE, Heavy-Duty Wide-Mouth Jug with Closure
For Use With: Store solids or powders.; Closure Material: Polypropylene; Color: White
Supplier: Thermo Scientific™ 22410050
Description
Store solids or powders in the Thermo Scientific™ Nalgene™ Heavy-Duty Wide-Mouth HDPE Jug with Closure, featuring the largest opening in the Nalgene carboy line. The wide, 4 in. high-density Polyethelyne mouth allows for simplified cleaning and easy filling/emptying. This stable, space-efficient jug also features a molded-in handle and recessed bottom for easy handling and reduced spills.
Features:
- Molded-in graduations in 1 gal. and 5 L increments allow for ease in dispensing
- Wide stance and low center of gravity adds stability
- Integral shoulder handle and molded bottom grip make lifting comfortable
- Space-saving rectangular shape permits efficient storage
- Includes white, polypropylene screw closure
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Not Autoclavable | |
20 L | |
Polypropylene | |
Screw Cap | |
Heavy-Duty Wide-Mouth HDPE Jug | |
104 mm | |
Storage, Transportation â | |
HDPE | |
1 Ea. | |
Sterile |
5.3 gal. | |
White | |
120 mm | |
White | |
4 in. | |
12 x 8 x 18 in. (305 x 203 x 457 mm) | |
Graduated to contain in liters and gallons | |
4/Cs. | |
Jug | |
Case of 4 |