Learn More
Thermo Scientific™ Nalgene™ LDPE Low Particulate/Low Metals Bottles with Closure
Accurately fill and pour with these narrow-mouth, LDPE low particulate/low metals bottles with closure.
$1636.21 - $3960.94
Specifications
Color | Translucent |
---|---|
Description | Low Particulate/Low Metals Bottle |
Material | LDPE |
No. per Pack | 1 |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
03-313-100
|
Thermo Scientific™
3820030004 |
125 mL | 24 mm |
Case of 72 Each for $3,337.79
|
|
||||
03-313-101
|
Thermo Scientific™
3820030008 |
250 mL | 24 mm |
Case of 72 Each for $3,960.94
|
|
||||
03-313-102
|
Thermo Scientific™
3820030016 |
500 mL | 28 mm |
Case of 48 Each for $2,908.36
|
|
||||
03-313-103
|
Thermo Scientific™
3820030032 |
1 L | 38-430 mm |
Case of 24 Each for $1,636.21
|
|
||||
Description
Accurately pour and fill Thermo Scientific™ Nalgene™ LDPE Low Particulate/Low Metals Bottles with Closure, which feature a narrow mouth. These low-density polyethylene bottles include certification to contain less than 20 particles per mL at 0.3 microns or greater.
Features:- Certified to particulate and trace metals levels
- Excellent chemical resistance to most acids, bases and alcohols
- Translucent
- Leakproof† when used with Nalgene closures
Recycling Information:
Nalgene reusable LDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Nalgene LDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene LDPE bottles.
Specifications
Translucent | |
LDPE | |
Non-sterile | |
Yes | |
Yes | |
Round | |
Unlined | |
Screw Cap |
Low Particulate/Low Metals Bottle | |
1 | |
Natural, translucent | |
Certified to particulate and trace metals levels | |
Narrow | |
Low Particulate/Low Metals Bottle | |
Polypropylene | |
No |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.