missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ Multi-Bottle Rack
Hold up to eight 500mL round or square bottles securely using Thermo Scientific™ Nalgene™ Multi-Bottle Rack.
Supplier: Thermo Scientific™ DS59960871
Description
Hold up to eight 500mL round or square bottles securely using the Thermo Scientific™ Nalgene™ Multi-Bottle Rack. Bottles fit snugly between the upper grid and molded-in depressions on the lower tray. It is also useful as a BOD bottle rack.
- Handle telescopes into rack for convenient storage
- Autoclavable
- Dimensions (with handle extended): 33.0 × 19.4 × 22.9cm; height with handle telescoped into rack: 16.5cm
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
Specifications
Bottle Carrier | |
Autoclavable | |
Bottles | |
Round; Square | |
1 |
Rack Multi-Bottle PC | |
White | |
8 | |
1 |