missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure: Sterile, Shrink-Wrapped Trays

Minimize biological and particulate contamination with sterile packaging bottles produced in a controlled environment and featuring chemical resistance.

Supplier:  Thermo Scientific™ 3420890002

 View more versions of this product

Catalog No. 01-288-34


Explore available promotions

Description

Description

Minimize biological and particulate contamination with Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure. With durable construction and a narrow mouth for easy pouring, these high density polyethylene bottles are produced in a controlled environment, feature excellent chemical resistance and are sterile to 10-6 SAL.

Features:
  • Produced in a controlled environment 
  • Natural high-density polyethylene bottles with white, linerless polypropylene closures
  • Sterile to 10-6 SAL
  • RNAse, DNAse, hDNA and pyrogen free
  • Leakproof†

Ordering Information:

Bottles are packed in shrink-wrapped trays with closures assembled.

Specifications

Specifications

2 oz., 60 mL
2 oz.
Narrow-Mouth Packaging Bottles
540
Sterile
20 mm
Certified: Sterile (SAL 10-6), RNAse, DNAse, hDNA and pyrogen free. Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
No
Round
86 mm
3.38 in.
20-415 mm
Screw Cap
60 mL
Translucent
HDPE
45
White
Yes
Yes
Narrow
Sterile
Packer Bottle
Polypropylene
39 mm
Videos
SDS
Documents

Documents

Promotions

Promotions

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.