missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes
Improve rotor fit and performance using these high-speed round-bottom PPCO centrifuge tubes, featuring uniform wall thickness and diameter.
Supplier: Thermo Scientific™ 31100500
Alert:
Tubes must be filled to at least 80% capacity for proper function.
Description
Improve rotor fit and performance using Thermo Scientific™ Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes, featuring uniform wall thickness and diameter. Tubes have excellent chemical resistance.
Features
- Round bottoms that fit high-speed rotors in refrigerated or non-refrigerated centrifuges
- Molding technique for uniform wall thickness and increased strength
- Uniform diameter (no taper) for better rotor fit and force tolerance
- 50 and 100mL sizes available lipped for easier retrieval from rotor cavities
- Economical choice—may also be used as test tubes
- Longer lasting than polycarbonate tubes under conditions of repeated autoclaving
Ordering Information:
Supplied without closure; friction-fit closures available separately (DS3111-series).
Specifications
50 mL | |
100 | |
Non-sterile | |
Round | |
Round | |
28.5 mm | |
Centrifuge Tube |
Polypropylene Copolymer | |
10 | |
Autoclavable | |
102.4 mm | |
No | |
No | |
50,000 x g |