missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ PFA Graduated Plastic Beakers with Handles

Conduct high-purity applications that use strong oxidizing agents, acids, hydrocarbons and ketones with these PFA graduated beakers with handles.

Supplier:  Thermo Scientific™ DS15113000

 View more versions of this product

Catalog No. 02-592-5B


Explore available promotions

Alert:

Not for use on hotplates.


Description

Description

Conduct high-purity applications that use strong oxidizing agents, acids, hydrocarbons and ketones with Thermo Scientific™ Nalgene™ PFA Graduated Beakers with Handles. These beakers feature extraordinary chemical resistance. PFA is non-stick, making the beaker easy to clean and resistant to contamination.

  • Withstands exposure to extreme temperatures from -270° to +250°C
  • Rigid and translucent, enabling easy and consistent viewing of liquid levels
  • Molded-in graduation in both oz. and mL won't wear off with continuous use or washings
  • Excellent chemical resistance to strong ozidizing agents, acids, hydrocarbons and ketones make these beakers useful for a broad range of high-purity applications
  • Molded-in rectangular handle for easy, safe handling and pouring
  • Autoclavable
Specifications

Specifications

Natural translucent
3000 mL
Beaker
Reusable
Molded Dual Scale
Beaker with Handle PFA 3000 mL
PFA
Autoclavable
Yes
Handled
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions