missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Pipette Jars

Soak or sterilize glass pipettes using these jars. The lid slows cleaning solution evaporation and keeps contents free from debris while the flanged base increases security.

Supplier:  Thermo Scientific™ 52420040

 View more versions of this product

Catalog No. 15-350-110A



Explore available promotions

Alert:

  • Not for use with concentrated sulfuric acid
  • Do not mix this solution in jar; see jar label for recommended solution formula


Description

Description

Soak or sterilize glass pipettes using Thermo Scientific™ Nalgene™ Pipette Jars. Fill jars with preferred cleaning solution then place pipettes in the corresponding Nalgene pipette basket (Part No. DS5241) for easy submersion in and retrieval from the jar. The lid slows cleaning solution evaporation and keeps contents free from debris. The jars feature a flanged base for added security.

  • Cross-linked high-density polyethylene is chemically compatible for long term exposure to most acids, bases, alcohols and detergents.
  • Jars can be used with sulfuric acid/dichromate solution if acid concentration is 60% or less.
  • Recommended cleaning solution formula shown on the jar's label is effective and lasts longer than standard solutions — do not mix this solution in the jar.
  • Match size letter code with basket size letter code for optimum fit.
Specifications

Specifications

Pipet, 8 in.
51.4 cm
Pipet Jar XLPE A
16.5cm
1
20.25 in.
A
6.5 in.
Store jar in container, sink or drainboard large enough to retain contents should leakage occur
6
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

Promotions

Promotions