missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks
Conduct many culturing techniques and store culture media with these flasks.
$420.54 - $568.82
Specifications
| Material | Polycarbonate |
|---|---|
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Narrow |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
|
10-041-15B
|
Thermo Scientific™
41030125 |
125 mL | Stopper No. 5 |
Pack of 12 Each for $568.82
Case of 2 Pack for $1,137.64
|
|
||||
|
10-041-15C
|
Thermo Scientific™
41030250 |
250 mL | Stopper No. 6 |
Pack of 6 Each for $420.54
Case of 2 Pack for $841.08
|
|
||||
Description
Conduct many culturing techniques and store culture media with Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks. The transparent wall provides a clear view of flask contents. Rugged, shatterproof construction and light weight compared with glass make these flasks a valuble element of lab safety programs.
- Molded-in graduations
- 500mL size is superior combustion flask for microdetermination of fluorine
- Mouth sized to accept standard sized stoppers
- Autoclavable/Transparent/Graduated
Specifications
| Polycarbonate | |
| Reusable | |
| Narrow | |
| Plain |
| Autoclavable | |
| Yes | |
| Non-sterile |