missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks with Closure
Prepare and store culture media using these shatter-proof flasks -- suitable for culturing techniques. Safer than glass flasks in shakers.
$314.82 - $428.69
Specifications
Material | Polycarbonate |
---|---|
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Mouth Style | Narrow |
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
10-041-17C
|
Thermo Scientific™
41080125 |
125 mL | 33 mm |
Pack of 6 Each for $314.82
Case of 4 Pack for $1,259.28
|
|
||||
10-041-17D
|
Thermo Scientific™
41080250 |
250 mL | 38 mm |
Pack of 4 Each for $323.55
Case of 3 Pack for $970.65
|
|
||||
10-041-17E
|
Thermo Scientific™
41080500 |
500 mL | 43 mm |
Pack of 4 Each for $428.69
Case of 3 Pack for $1,286.07
|
|
||||
Description
Prepare and store culture media using shatter-proof Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks with Closure-- suitable for many culturing techniques. Safer than glass flasks in shakers. Linerless closure protects contents from spills and contamination. Rugged construction combined with light weight make these flasks a valuble element of lab safety programs.
- Molded-in graduations make liquid levels easy to estimate
- Noncontaminating, tight-sealing, linerless polypropylene screw closures protect contents
- Autoclavable/Transparent/Graduated
Note: Repeated autoclaving may result in some loss of mechanical strength. Wash and rinse well before autoclaving.
.
Specifications
Polycarbonate | |
Reusable | |
Narrow | |
Plain |
Autoclavable | |
Yes | |
Non-sterile | |
Screw |